B Click Medical Self Contained Eyewash Station

Order Code: ZT1180007P

£1,299.99 Inc VAT (20%)


Description

This portable eye wash offers an effective solution in locations that are unsuitable for fixed installations and should be used as a secondary safety measure to supplement plumbed in eye/face wash units. Ideal where a continuous supply of water is not available, this 60 litre wall-mounted or table top unheated portable emergency eye wash station delivers a controlled flow of a minimum 1.5 litres per minute for 15 minutes, meeting ANSI Z358.1-2014 requirements. Easy to transport and ideal for use where a continuous supply of water is not available, Wide fill opening enables quick inspection, cleaning and filling, For use as a wall-mounted or table top unit, Provided with one bottle of water preservative, Station should be cleaned and refilled every 120 days, when using the water preservative.Body : High Density PolytheneColour : GreenSize ; 540 x 513 x 457mmWeight ; 8.2Kg

See full description
Specifications for B Click Medical Self Contained Eyewash Station
  • MFR Part No.
    CM1764
  • Weight
    7kg
  • Height
    480mm
  • Width
    550mm
  • Length
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome