Economy Eye Wash Station

Order Code: ZT3419073S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The HypaClens Sterile Eye Wash is intended as a substitute for clean running water in first aid situations, each bottle should only be used once. After the initial use of the bottle, its contents can no longer be considered sterile and could pose a risk of infection. After use, any excess fluid remaining in the bottle should be discarded.HSE guidelines state that at least 1 litre of eye wash should be available at any given time in work environments where flying debris or chemicals could pose a danger to the eye.Emergency eye irrigation station for any work environment.Sterile 0.9% saline solution ideal for flushing eyes of contaminants.Meets HSE guidelines for workplaces with a risk of debris or chemical contamination.Easily mountable with included wall bracket.Includes 2 x 500ml HypaClens Eye Wash bottles.

See full description
Specifications for Economy Eye Wash Station
  • Product Type
    Eye Wash Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome