Eye Wash Station


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Complete with wall bracket for fixing at a specific location, this eye wash station contains all the necessary items for washing debris out in an emergency. With a clip-on box filled with two 500ml bottles of sterile saline eye wash solution and two No.16 eye pads, it's ideal for use in workshops and warehouses.

Features and Benefits
• Each bottle is fitted with an easy twist off cap to allow you to apply at speed
• The supplied wall bracket allows you to affix the complete kit to a wall that is easily accessible in an emergency situation
• The 500ml bottles are ideal for more serious exposure to foreign objects in the eyes and the sterile pads combat smaller issues
• Can be unclipped from the wall and transported to the person in need in emergency situations

Typical Applications
• Ideal for use when washing debris and dirt from your eyes and is therefore suited to being affixed on a wall in a workshop where, dirt, dust and debris is commonly occuring
• Can also be used as a wound wash if necessary

Notes
• For irrigation only
• Do not inject
• The saline solution contains Sodium Chloride BP 0.9% in purified Water BP

See full description

Feature Attributes

Type:
Eye Wash Station
Mount Type:
Wall Mounted
Product Reviews -
7 months ago
simple and inexpensive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome