Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Emergency Eyewash Stations
Eye Wash Sterile Normal Saline 500ml - Pack of 2
Order Code:
ZT3034652S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/safety/emergency-eyewash-stations/eye-wash-sterile-normal-saline-500ml-pack-of-2/p/ZT3034652S
Add to quotation
View all Emergency Eyewash Stations
Description
Eye Wash Sterile Normal Saline 500ml SAF2408
Tags:
#BulkDiscount
Specifications
Specifications for Eye Wash Sterile Normal Saline 500ml - Pack of 2
Product Code
SAF2408
Pack Size
2
Product Type
Eyewash
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome