Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Emergency Eyewash Stations
Eyewash Station with Mirror, Eye Wash & 2 x 500ml Eyewash (Esg)
By Firechief
Order Code:
ZT1196457P
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/safety/emergency-eyewash-stations/eyewash-station-with-mirror-eye-wash-and-2-x-500ml-eyewash-esg/p/ZT1196457P
Add to quotation
View all Emergency Eyewash Stations
Description
Eyewash Station with Mirror, Eyepads & 2 x 500ml Eyewash
Specifications
Specifications for Eyewash Station with Mirror, Eye Wash & 2 x 500ml Eyewash (Esg)
MFR Part No.
110-1022
Width
410mm
Depth
80mm
Height
280mm
Weight
1.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome