0
1
2
3
4
5

Reliwash Redcap Chemical Splash Station Complete

Order Code: ZT3110160S

£59.99 Inc VAT (20%)


Description

Designed to dilute Acid and Alkali splashes, this HSE approved Reliwash Chemical Splash Eye Wash Station is ideal for flushing eyes immediately after coming into contact with harmful liquids. The outer wash station itself is manufactured from wipeable, hard-wearing ABS plastic with luminous printed instructions and boasts a dustproof heavy-duty cover that keeps contents clean. The central mirror makes application of the eyewash bottles easy, whilst the eyewash bottles themselves are easy-to-squeeze with an integrated eye bath, allowing the eye to be irrigated easily and efficiently.

Features and Benefits
• Luminous printed instructions on the outer box to allow any user to effectively irrigate when needed as well as providing optimum visibility if there is a loss of power
• Liquid has a neutralising effect to reduce the time and amount needed to irrigate the eye
• Bottles include an integral eye bath allowing you to soak the eye easily
• Dustproof heavy-duty cover keeps the contents of the station clean
• Central mirror makes for an easier application of the liquid

Contents
• 2 x Dressings, Eye Pad
• 2 x Eye Wash Redcap, Bottles 500ml
• 5 x Eye Wash, Pods 20ml
• 1 x Mirror

Typical Applications
• Warehouses
• Garages

Standards
• HSE Compliant

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome