0
1

0.45M X 1.17M First Step White, Pack of 4

Order Code: ZT1183481X

£143.99 Inc VAT (20%)
£169.9915% off


Description

An economical solution to contamination control. Manufactured from an anti-microbial agent to protect against the growth of organisms such as bacteria, mould and mildew. Adhesive coated surface captures dirt and dust particles. Traps dirt from wheels and pedestrian foot traffic. Disposable layers - peel off soiled sheets to reveal a clean layer. Adhesive backed pads stick directly to floor surface. Approved for direct food contact.
Colour: white.
(Also available in blue and grey).
Pack quantity: 4 (30 layers each).
Size: 0.45 x 1.17m.

See full description
Specifications for 0.45M X 1.17M First Step White, Pack of 4
  • Colour
    White
  • Length
    1170mm
  • MFR Part No.
    WC000004
  • Product Type
    Clean Room Mat
  • Material
    Polyethylene
  • Thickness
    1.5mm
  • Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome