2m Width Ribbed Contract Entrance Matting - Dark Brown

Order Code: ZT3407342S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£87.416%


Description

Designed to cover large entrance areas.Can be used in recessed wells or with bevel edging, sold separately.Ribbed edges provide effective dirt scraping action.100% polypropylene pile.Backed with layers of latex and gel foam.Height 7.5mm.Supplied in whole linear metre lengths. A choice of 5 practical colours.

Specifications for 2m Width Ribbed Contract Entrance Matting - Dark Brown
  • Product Type
    Entrance Matting
  • Height
    7.5mm
  • Colour
    Dark Brown
  • Material
    100% Polypropylene
  • Width
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome