Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Blue Economy Entrance Mat 1200 x 1800mm (Slip Resistant with Stain Resistant Backing) 312427
By VFM
Order Code:
ZT1550546S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/entrance-and-mud-remover-mats/blue-economy-entrance-mat-1200-x-1800mm-slip-resistant-with-stain-resistant-backing-312427/p/ZT1550546S
Add to quotation
View all Entrance & Mud Remover Mats
Description
VFM Blue Economy Entrance Mat 1200x1800mm (Slip resistant with stain resistant backing) 312427
Specifications
Specifications for Blue Economy Entrance Mat 1200 x 1800mm (Slip Resistant with Stain Resistant Backing) 312427
Width
1800mm
MFR Part No.
SBY06911
Depth
1200mm
Height
9mm
Weight
8kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome