Brush Entrance Matting, LxW 1500x900mm, Charcoal Striped

Order Code: ZT2709770S

£139.99 Inc VAT (20%)


Description

Brush entrance matting, LxW 1500x900 mm, charcoal striped. Supplied = assembled. Length = 1500 mm. Width = 900 mm. Height = 8 mm. Top side material = polypropylene. Bottom side material = PVC. Colour = charcoal striped. Weight = 4.5 kg. Surface weight = 3.2 kg/m². Temperature resistance = 0 °C to +60 °C. Place of use = indoor use. Feature = non-slip, non-fading, tapered. Application = medium duty. Custom dimensions possible = no. Weight per item = 4.5 kg. Product type = entrance mats for indoors. For indoor use. Absorbs dirt and moisture. Ideal for entrances between indoor and outdoor areas. Non-slip PVC backing. Polypropylene pile. The firm bristles have a brushing function, the soft bristles absorb moisture and dirt. Temperature resistant from 0 °C to +60 °C. Mat height approx. 8 mm. Weight approx. 3.2 kg/m². Dimensions include edge protection.

See full description
Specifications for Brush Entrance Matting, LxW 1500x900mm, Charcoal Striped
  • Colour
    Charcoal Striped
  • Product Type
    Entrance Mats for Indoors
  • Supplied
    Assembled
  • Width
    900mm
  • Length
    1500mm
  • Weight
    4.5kg
  • Surface Weight
    3.2kg/m²
  • Temperature Resistance
    0 To +60°C
  • Bottom Side Material
    PVC
  • Applications
    Indoor Use
    Medium Duty
  • Top Side Material
    Polypropylene
  • Features
    Non-Slip, Non-Fading, Tapered
  • Height
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome