Disposable Cleanroom Adhesive Mats, LxW 1170 X 450mm, 4 Packs Of 30 Sheets, White

Order Code: ZT2730283S

£399.99 Inc VAT (20%)


Description

Disposable cleanroom adhesive mats, LxW 1170 x 450 mm, 4 packs of 30 sheets, white. Supplied = assembled. Length = 1170 mm. Width = 450 mm. Height = 1.5 mm. Top side material = polyolefin. Bottom side material = polyolefin. Colour = white. Weight = 5 kg. Surface weight = 2.3 kg/m². Temperature resistance = 0 °C to +60 °C. Place of use = indoor use. Feature = non-slip. Application = medium duty. Custom dimensions possible = no. Weight per item = 1.25 kg. Product type = cleanroom mats. Adhere mat to floor and remove film sheets as necessary. Film has anti-bacterial coating. Reliable protection against fine dust in sensitive areas. 4 packs of 30 film sheets.

See full description
Specifications for Disposable Cleanroom Adhesive Mats, LxW 1170 X 450mm, 4 Packs Of 30 Sheets, White
  • Product Type
    Cleanroom Mats
  • Colour
    White
  • Pack Quantity
    4
  • Length
    1170mm
  • Width
    450mm
  • Supplied
    Assembled
  • Weight
    5kg
  • Applications
    Indoor Use
    Medium Duty
  • Bottom Side Material
    Polyolefin
  • Item Weight
    1.25kg
  • Surface Weight
    2.3kg/m²
  • Features
    Non-Slip
  • Height
    1.5mm
  • Temperature Resistance
    0 To +60°C
  • Top Side Material
    Polyolefin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome