Dust Control Door Mat 900 x 1200mm Blue 49120DCBLV

Order Code: ZT1541660S

£39.99 Inc VAT (20%)


Description

Specially designed to suck up dust and moisture, this range of Dust Control mats from Floortex are ideal for placing just inside the door. In a smart blue with an anti-slip backing to ensure they stay put, these mats will keep your office safe and tidy on rainy days. They can be easily cleaned with a vacuum cleaner or hose pipe, and will ensure your office flooring stays in brilliant condition.
A smart, functional blue door mat
Designed to absorb moisture and dust quickly and efficiently
Optical barrier keeps the mat looking fresh and clean
Easy-clean, durable design
Anti-slip, UV resistant vinyl backing
Colour: Blue
Dimensions: 900x1200mm

See full description
Specifications for Dust Control Door Mat 900 x 1200mm Blue 49120DCBLV
  • MFR Part No.
    FL74446
  • Weight
    3.8kg
  • Product Type
    Dust Control Door Mat
  • Colour
    Blue
  • Size
    900 x 1200mm
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome