Edge Strip, for Entrance Matting, per Metre

Order Code: ZT3150246S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Edge strip, for entrance matting, per metre. Supplied = assembled. Material = PVC. Colour = black. Width = 250 mm. Product type = entrance mats for indoors. For a professional appearance for your entrance matting. Reduces the risk of tripping. Additional edge strip for the front side of the mat (long side with edge strip as standard) Thickness 2 mm, width 25 mm. Can only be ordered in combination with workplace matting. It will be bonded to the mat for you directly at the factory.

See full description
Specifications for Edge Strip, for Entrance Matting, per Metre
  • Colour
    Black
  • Width
    250mm
  • Product Type
    Entrance Mats
  • Material
    PVC
  • Thickness
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome