Entrance Barrier Mat 60 x 90cm Blue Each

Order Code: ZT2428449S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

The Entrance Barrier Mat Blue adds a touch of colour to your exterior as it serves an important purpose. They'll be no more mud on the carpet or clumps of soil on the kitchen floor when you have the useful mat in front of the doorway. You'll love how it scrubs the dirt right off the bottom of shoes, even those with hard to clean groves, whose dirt manages to escape other doormats.
The 100 percent polypropylene mat is durable and flexible, so you won't have bits of mat missing after a few good scuffs across it. You'll enjoy the fact that there's a number of different sizes from which to select, which range from 60cm x 90cm (approximately 23 ½'' x 35 ½'') to 120cm x 180cm (approximately 47'' x 71''). There's a size appropriate for every door and every location. You might even place one inside in the mudroom or garage door entrance to catch those last bits of dirt missed elsewhere.
The Entrance Barrier Mat Blue is attractive enough it's suitable for the front entrance. It comes in a variety of colours, including white, brown and red, so there's one that's perfect for your exterior colour scheme. You'll never need to scrub or vacuum outside debris from your floors again, once you place the mat in front of the door. Of course, you'll still have to train your family to use it for the plan to be successful.
Care instructions Machine washable at 40 ° wash.

See full description
Specifications for Entrance Barrier Mat 60 x 90cm Blue Each
  • Colour
    Blue
  • Material
    Nylon - Polyester
  • Product Type
    Entrance Mats
  • Size
    60 x 90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome