ESD Anti-Static Earthing Mats W X L mm 900 Description Linear Metre (Cut to Length)

Order Code: ZT3485719S

£109.99 Inc VAT (20%)


Description

Anti static floor mat protects operatives from static build-up.Tough and long lasting with anti-fatigue properties.Fitted with one 10mm male grounding stud.Resistance: 1 x 10<sup>9</sup>? to 1 x 10<sup>10</sup>?.Colour - grey.Thickness - 9mm.Easy to clean.Maximum performance when used with grounding wire and plug - sold separately.

Specifications for ESD Anti-Static Earthing Mats W X L mm 900 Description Linear Metre (Cut to Length)
  • Colour
    Grey
  • Thickness
    9mm
  • Length
    900mm
  • Product Type
    Earthing Mat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome