Fingertip Rubber Outdoor Mat Black 100cm 39" Each

Order Code: ZT2429855S

£114.99 Inc VAT (20%)


Description

Coba Fingertip Rubber Outdoor Mat is an excellent mat to use in the entrance to properties as a front line defence to prevent the ingress of dirt, debris and moisture as the rubber ‘fingers’ are great at dirt removal. The edges are bevelled which allows wheeled. It has a wide working temperature range from -20c to +120c making it the ideal choice for commercial ‘walk-in’ freezers or in areas where high temperatures are the norm.
Product Features & Benefits: - Flexible rubber nodules deliver excellent dirt scraping and trapping action. - Dirt is effectively brushed off then retained in a solid base, keeping floors cleaner for longer. - Suitable for offices and other commercial buildings, especially where mud and debris often end up indoors. - Suitable for most weather conditions, making it ideal for outdoor use. - Slip-resistant base, with bevelled edges, to help retain position and reduce tripping hazards
Cleaning Method: - For regular maintenance, hose with water. - For excessive dirt scrub with a mild detergent and rinse.
Specification: - Material: Natural rubber - Product Height: 11 mm-13 mm - Length: 80cm - Width: 100cm

See full description
Specifications for Fingertip Rubber Outdoor Mat Black 100cm 39" Each
  • Product Type
    Workplace Matting
  • Material
    Rubber
  • Colour
    Black
  • Size
    80 x 100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome