Floor Heating Mat 1050 W IP67 LxW 3000 x 1000 mm

Order Code: ZT4130673S

£1,399.99 Inc VAT (20%)


Description

Floor heating mat, 1050 W, IP67, LxW 3000 x 1000 mm. Supplied = assembled. Suitable for = floors and pipes. Purpose of use = warming up/keeping warm. Height = 3000 mm. Width = 1000 mm. Depth = 12 mm. Control range = 70 °C. Power = 1050 watt. Nominal voltage = 230 V. Protection type = IP67. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = 70 °C thermostat. Cable length = 3000 mm. Product type = floor heating systems. Material = PVC. Place of use = outdoor use. Colour = blue. Insulated, weatherproof heating mat, certified in accordance with protection class IP67. Wide range of applications: freeze protection, warming up, keeping warm. Integrated thermostat with temperature limit up to 70 °C. The floor heating mat is made of hardwearing, waterproof and weatherproof materials. The heating mats are designed for a long service life and can withstand almost all conditions. Integrated bimetal thermostat with a fixed temperature limit of 70 °C. Ideal for: - Curing concrete - Thawing frozen floors - Preheating building materials - Freeze protection for building materials - Melting snow and ice - Freeze protection for pipelines - Keeping electrical cables and telecommunication cables warm - Excavation activities Areas of application include: Agriculture, gardening and landscaping, building construction and civil engineering, sanitation

See full description
Specifications for Floor Heating Mat 1050 W IP67 LxW 3000 x 1000 mm
  • Colour
    Blue
  • Material
    PVC
  • Width
    1000mm
  • Size
    3000 x 1000mm
  • Length
    3000mm
  • Product Type
    Floor Heating Systems