0
1
2
3
4
5

Hygiwell Disinfectant Mat 0.8m x 0.55m

Order Code: ZT1401782X

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

HygiWell Disinfectant Foot Mat is designed to immerse the foot in disinfectant and remove dirt on entrance. The mat is made from 100% recycled REACH-compliant PVC material.

Features and Benefits
• The mat edge is ramped which reduces the risk of tripping
• Designed with a deep 'well' to hold liquid disinfectant which offers effective cleaning of footwear
• Flexible scraper design removes dirt and allows the footwear to immerse in disinfectant

Typical Applications
• Suitable for any location where hygiene is important
• Farm buildings
• Abattoirs
• Food processing factories

Notes
• Holds 1.75ltr disinfectant volume
We recommend the use of a standard quaternary ammonium compound type virucidal disinfectant.
• 100% recyclable
A+ BREEAM rating.

See full description
Specifications for Hygiwell Disinfectant Mat 0.8m x 0.55m
  • Colour
    Black
  • Length
    800mm
  • Material
    PVC
  • MFR Part No.
    HYW010001
  • Width
    550mm
  • Product Type
    Disinfectant Mat
  • Thickness
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome