Quartz Welcome Doormat 47 x 75cm

Order Code: ZT4952944S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

Moth Clear Clothes Moth Trap MothClear Clothes Moth Traps are great for detecting and trapping moths, ideal for preventative measures. The product traps moths on the sticky surface, that can easily be placed in a wardrobe. It effectively detects infestations for up to 3 months and is odour-free and pesticide-free, making it safe for use around children and pets. One trap is sufficient for a room up to 30 square metres. The box is made from 100% recycled paper and is fully recyclable.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quartz Welcome Doormat 47 x 75cm
  • Product Type
    Doormat