Sani-Trax Disinfection Matting, LxW 810 X 610mm, Black

Order Code: ZT2725737S

£139.99 Inc VAT (20%)


Description

Sani-Trax disinfection matting, LxW 810 x 610 mm, black. Supplied = assembled. Width = 610 mm. Height = 19 mm. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 810 mm. Weight = 5.4 kg. Surface weight = 11.02 kg/m². Model = single mat. Place of use = indoor use. Feature = non-slip, tapered, disinfectant. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = disinfection mats. Cleans and disinfects shoes. Can be filled with up to 4.5 litres of disinfectant. Even coarse dirt is removed from shoe soles. Anti-slip bottom side. Ideal e.g. for access points to food processing areas etc. Disinfection mat made of hardwearing natural rubber. The rubber fingers yield when the mat is stepped on, and the shoe soles make contact with the disinfectant you filled the matting with. The rubber fingers also have a brush effect to effectively clean the soles of the shoes. The suction cups on the bottom of the mat prevent slipping. The mat is resistant to numerous chemicals and insensitive to temperature fluctuations. Please enquire about the suitability of your disinfectant beforehand.

See full description
Specifications for Sani-Trax Disinfection Matting, LxW 810 X 610mm, Black
  • Product Type
    Disinfection Mats
  • Material
    Natural Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    810mm
  • Width
    610mm
  • Surface Weight
    11.02kg/m²
  • Model
    Single Mat
  • Surface
    Closed
  • Height
    19mm
  • Applications
    Indoor Use
    Heavy Duty
  • Weight
    5.4kg
  • Work Area
    Dry
  • Temperature Resistance
    20 To +150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome