Thirsk Door Mat 40x60cm

Thirsk Door Mat 40x60cm

Order Code: ZT1591534SCopy

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£8.926%
10 +£8.3512%


Description

Addis Thirsk Door Mat Indoor and Outdoor, 40 x 60 cm, Black Entrance Door Mat, Anti Slip Front Door Mat, Multipurpose Floor Mat, Absorbent and Soft Surface with Natural Rubber Backing, Durable Back Door MatGreat value highly absorbent Addis Thirsk mat features a stiff woven 100% Polypropylene (man made) pile construction is ideal for indoor or outdoor doorway use such as kitchens, utility rooms and porches. Contemporary pattern design. Sturdy anti slip rubber tray backing keeps the mat nicely in place. Washable to keep clean. Good size w60 x d40cm . ADDIS part of the home since 1780 based in the UK, we have a proud 237 year old history of design, manufacture and supply of housewares. The ADDIS brand still stands today, as it has for previous generations, for value, quality and innovation. Addis Thirsk Door Mat 40x60cm Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Thirsk Door Mat 40x60cm
  • Colour
    Black
  • Width
    400mm
  • Type
    Floor Mats
  • Material
    Polypropylene/Rubber
  • Length
    600mm
  • Use
    Indoor
  • Mat Type
    Door Mats
  • Dimensions
    400x600mm