Unimat Drainage Runner, Height 10mm, Black, Width 900mm

Order Code: ZT2731012S

£2,099.99 Inc VAT (20%)


Description

Unimat drainage runner, height 10 mm, black, width 900 mm. Supplied = assembled. Width = 900 mm. Height = 10 mm. Material = rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 10 m. Weight = 74 kg. Surface weight = 8.3 kg/m². Model = textured. Place of use = indoor use. Feature = non-slip, anti-fatigue, chemical resistant. Work area = wet, dry. Surface = open. Application = light duty. Custom dimensions possible = no. Form of delivery = 10 m roll. Product type = non-slip mats. Durable rubber runner with drainage. Effective protection against slipping in wet environments. Versatile, hardwearing and can be used on both sides.

See full description
Specifications for Unimat Drainage Runner, Height 10mm, Black, Width 900mm
  • Product Type
    Non-Slip Mats
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    10m
  • Width
    900mm
  • Height
    10mm
  • Surface Weight
    8.3kg/m²
  • Weight
    74kg
  • Surface
    Open
  • Scope of Delivery
    10 M Roll
  • Model
    Textured
  • Temperature Resistance
    10 To +60°C
  • Work Area
    Wet, Dry
  • Applications
    Indoor Use
    Light Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome