Vyna-Plush Entrance Barrier Doormat Grey 0.6m x 0.9m 36" Each

Order Code: ZT2429231S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Coba Vyna-Plush Entrance Barrier Doormat, The perfect low-cost doormat to scrape dirt and wipe moisture.
Product Features & Benefits: -Budget doormat offering all-round performance to prevent slips and trips. -100% polypropylene fibres provide effective ‘scraping’ surface. -Slip and stain-resistant PVC backing to keep your mat securely in place. -Available in rolls for larger entrance areas. -Range of bright colours available, to match interior theming.
Cleaning Method: -Vacuum top surface
Specification: - Material: PP - Vinyl - Product Height: 7mm

See full description
Specifications for Vyna-Plush Entrance Barrier Doormat Grey 0.6m x 0.9m 36" Each
  • Material
    PP - Vinyl
  • Colour
    Grey
  • Product Type
    Entrance Mats
  • Size
    60 x 90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome