1. Safety/
  2. Site Safety/
  3. Floor Safety/
  4. Floor Mats/
  5. Entrance & Mud Remover Mats
Vyna-Plush Entrance Doormats
0
1
2
3
4

Vyna-Plush Entrance Doormats


See all variants from
£19.99

Inc VAT (20%)

Up to 14.5% off
See all variants from £19.99

Description

The perfect low cost doormat.

• Budget doormat offering all-round performance.
• Scrapes dirt and wipes moisture.
• 100% polypropylene fibre 'scraping' surface.
• Slip and stain-resistant PVC 'stay in place' backing.
• Pile material: 100% polypropylene.
• Backing: Slip and stain-resistant PVC.
• Flame Retardant: BS 4790/BS 5287 low radius.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome