Free Standing Ethanol Fireplace, Bioethanol Heater Fire with 1.2L Tank, 3 Hours

Order Code: ZT3351249S

£129.99 Inc VAT (20%)


Description

Bioethanol fire: Powered by alcohol, this ethanol burner produces plenty of heat and real flames efficiently - this space heater keeps you warm and cosy, without the worry of smoke and ashes.Freestanding design: You can stand and use this personal fireplace practically anywhere you want, great for the spare rooms and corner spots. Portable heater comes in a lovely vintage-style design.25m² coverage area: Great for keeping you warm as you relax in the bedroom, living space or by your desk as you work. Small, but mighty.Removable lid: Easy to take off and put back on this indoor fire pit to put the flame out.Dimensions: 54H x 41L x 25Wcm. 1.2L burner box included - bioethanol fireplace burns for roughly three hours. No fuel included.

See full description
Specifications for Free Standing Ethanol Fireplace, Bioethanol Heater Fire with 1.2L Tank, 3 Hours
  • Product Type
    Ethanol Fireplace
  • Coverage Area
    25
  • Tank Capacity
    1.2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome