0
1
2
3
4

Recessed and Wall Mount Ethanol Fireplace, Adjustable Flame

Order Code: ZT2118314S

£359.99 Inc VAT (20%)


Description



Introduce warm and cosy vibes to your house without messing things up. With 3 dancing flames burning above the ethanol burners, this fireplace can bring heat and a modern look to your areas instantly. Your guests will be impressed by its stunning look. With configuration and function combined, this is a beautiful fireplace perfect for use in all seasons.

Features:

Adjustable flames allow you to enjoy the right amount of warmth
An energy-saving and cost-effective way to heat up your room
A modern and sophisticated addition that suits any home interior
Specifications

Dimensions: 140*15*40CM

Product Type: Fireplace

Wall Mount Type: Surface Mount/Recessed

Material: Stainless Steel, Tempered Glass

Finish: Silver

Adjustable Flame: Yes

See full description
Specifications for Recessed and Wall Mount Ethanol Fireplace, Adjustable Flame
  • Product Type
    Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome