0
1
2
3
4

Round Ethanol Fireplace Freestanding for Tabletop

Order Code: ZT2118442S

£99.99 Inc VAT (20%)


Description



It is suitable for both indoor and outdoor use. Built with a strong tempered glass safety guard, there’s no need to worry that the fire will be blown out, and more importantly, it is safe to use. What’s more, it is easy to use. For refilling, just take out the snuffer, which is also used to put out the fire.

Features:

Clean and harmless burning, no smoke or odor
Thickened temper glass safety guard
Portable and perfect for tabletops
Holds 0.4L ethanol that burns for about 2 hours
Specifications

Diameter: 24cm

Height: 39cm

Material: Stainless Steel, Tempered Glass

Finish: Chrome

Fuel Type: Ethanol

Burner Volume: 0.4L

Package Included

1 x Tabletop Fireplace

Note: Do not touch the glass when burning.

See full description
Specifications for Round Ethanol Fireplace Freestanding for Tabletop
  • Diameter
    24cm
  • Height
    39cm
  • Material
    Stainless Steel
    Tempered Glass
  • Product Type
    Ethanol Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome