0
1
2
3
4

Tabletop Rectangular Smokeless Ethanol Fireplace

Order Code: ZT2118512S

£46.99 Inc VAT (20%)


Description



Never picture that starting a fire can be so funny and aesthetic, huh? With our smart ethanol fireplace, you can see a real flame in no time by simply pouring ethanol into the container. Better still, it doesn’t produce any harmful smoke so it’s totally safe to use. Designed in a small size, you can take it anywhere you long for a fire companion. The fire would soften the surroundings and bring you a relaxing vibe.

Features:

No need of installation, convenient to use
With tempered glass separating the flame, it’s safe to use
Also works as a decent decoration with its minimal design
Specifications

Dimensions: 17cm H x 35cm W x 18.5cm D

Product Type: Ethanol Fireplace

Orientation: Free Standing

Fuel Type: Ethanol

Burn Time of Fuel Accommodated: 70min

Heat-Producing: Yes

Primary Material: Metal, Tempered Glass

Real Flame: Yes

See full description
Specifications for Tabletop Rectangular Smokeless Ethanol Fireplace
  • Product Type
    Ethanol Fireplace

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome