0
1
2
3
4

Wall Mounted Stainless Steel Recessed Ethanol Fireplace with Adjustable Flames

Order Code: ZT2118191S

£279.99 Inc VAT (20%)


Description



This sophisticated ethanol fireplace is proud of its multi-burner design, when turned on, you can enjoy the scene of the flames dancing with one another, which can not be easily equated by other fireplaces. And by the way, the flames are adjustable, you can set the flame according to your liking. With its sleek stainless steel outer frame, the fireplace will inject a modern look into your home.

Features:

Can be mounted on the wall or recessed into the wall, there are 2 available installations
Flames are adjustable, customize the way you want it
Slim outer frame enhances any indoor style, vivid flames for added appealing touch
Specifications

Size: 120*15*40CM

Product Type: Fireplace

Fuel Type: Ethanol

Material: Stainless Steel, Tempered Glass

Finish: White

Adjustable Flame: Yes

See full description
Specifications for Wall Mounted Stainless Steel Recessed Ethanol Fireplace with Adjustable Flames
  • Product Type
    Fireplace
  • Material
    Stainless Steel
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome