Evacuation Chair with identification signs Bundle

Order Code: ZT5348795S

£1,199.99 Inc VAT (20%)


Description

Foldable emergency transport chair with identification signs Ideal for the quick and safe transport of persons with mobility disabilities in an emergency Improves operator comfort and control with adjustable easy-grip handle, adjustable head pad and casualty retaining straps Includes accessory bundle with identification signs Dimensions: 133.4cm x 91.4cm x 52.7cm The Evacuation Chair is a great cost-effective emergency evacuation option. The Evacuation Chair can be handled by one person and does not require heavy lifting or manual handling. The Evacuation Chair is a safe method to transport people outside the building in case of an emergency as it glides down the stairs easily and smoothly. The Evacuation Chair helps you comply with Disability Discrimination Act and well as with the requirements of Fire Risk Assessment and is ideal to use in offices, schools and universities. The Evacuation Chair has a lower, adjustable easy-grip to make it more comfortable for the rescuer to handle the chair. The Evacuation Chair is lightweight with compact profile for easy storage and use and is supplied complete with wall bracket, cover and user guidance signage.FREE accessory bundle contains: 3 x Evacuation Chair Trained Personnel Signs 20x30cm, 3 x Evacuation Chair Nearest Signs 20x30cm and 1 x Evacuation Chair Sign 20x30cm

See full description
Specifications for Evacuation Chair with identification signs Bundle
  • Type
    Evacuation Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome