Bc 221 Evaporative Cooler 0.8 kW Room Size 330 M with 4 Swivel Castors Black

Order Code: ZT4132337S

£6,199.99 Inc VAT (20%)


Description

BC 221 evaporative cooler, 0.8 kW, room size 330 m², with 4 swivel castors, black. Supplied = assembled. Room size = 330 m². Power = 0.8 kW. Max. air volume = 22000 m³/h. Mains voltage = 230 V/50 Hz. Height = 1730 mm. Width = 640 mm. Depth = 1230 mm. Noise level = 67 dB (A) Housing colour = black. Product type = evaporative coolers. Mobile air cooler with an air output of 22000 m³/h. Ideal for large, open halls, industrial warehouses, workshops, assembly centres, logistics centres, tents. Simply connect the water supply or fill up the water tank. Environmentally friendly cooling without refrigerants. Quiet operation even at a high air flow. Mobile and easy to move on large wheels and push handles at the side. Operating mode with automatic adjustment of the vane position. Decrease in room temperature without coolants harmful to the climate. Ready for immediate use - no complicated installation necessary. Increase in safety - fewer workplace accidents due to lack of concentration caused by heat. More sustainable and considerably less expensive than standard air conditioners. In many work environments, employees are exposed to intense heat, e.g. over the summer months or due to heat radiated by machines, etc. It is often difficult to control the temperatures in these cases using structural measures or by installing air conditioning systems. Conventional fans help keep the air moving, but do not reduce the actual room temperature. This is where our evaporative cooler provides a solution! These air cooling devices use evaporation as a basis for operation, which functions using the exchange of energy between water and air. The evaporative cooling devices cool the air by using the natural process of water evaporation. The cooling devices consist of a plate evaporator, a fan and a cascade system for distributing the water. The fan draws in the air from the outside and passes it through the plate evaporator, which is made entirely of cellulose and is kept wet by a suitable water pump system. The device is filled with tap water. A powerful fan distributes the air cooled this way through a large area of the room. Three speed settings are available to increase or decrease the fan speed. The pump and fan can also be operated separately. Efficient and durable cooler for industrial applications. Corrosion resistant plastic housing, including an air filter for easy maintenance. Remote control that makes it easy to adjust the UV lamp that disinfects the water. An inexpensive alternative to air conditioning, evaporative coolers are easy to maintain, require no installation work, and use very little energy. Simply connect the water supply or fill up the water tank and users can enjoy effective, long-term cooling. Also suitable for use in paint shops, hangars, the aviation sector, agriculture and greenhouses. Cooling filter: 180 dm³ Max. area: 250 m² Energy consumption: 750 W Water consumption: 10 - 15 l/h Appliance class IPX1

See full description
Specifications for Bc 221 Evaporative Cooler 0.8 kW Room Size 330 M with 4 Swivel Castors Black
  • Width
    640mm
  • Depth
    1230mm
  • Height
    1730mm
  • Product Type
    Evaporative Cooler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome