Commercial Portable Air Cooler - SAC125

Order Code: ZT3108812S

£849.99 Inc VAT (20%)


Description

Portable, robust commercial air cooling unit. The cooler uses water evaporation technology with air movement to provide more economical cooling without refrigerants. Three easy touch wind speeds for desired airflow. Features two modes, Swing and Cool, allowing you to oscillate the fan and initiate the evaporation technology. Fully closable louvres and auto vertical louvre with long distance air throw. Large 125L water tank with inlet float valve and shortage alarm. Easy clean with removable high quality dust filters and honeycomb cooling pads on all three sides. Castor wheels make it easily transportable to any indoor application.
• PORTABLE - Castor wheels make it easily transportable
• ROBUST – High quality robust outer casing ideal for commercial or industrial use.
• WATER EVAPORATION TECHNOLOGY – Water evaporation technology used with air movement to provide more economical cooling. No refrigerants used.
• WIND SPEED - Three easy touch wind speeds for desired air flow.
• MULTIPLE MODES - Features two modes, Swing and Cool, allowing you to oscillate the fan and initiate the evaporation technology.
• WATER TANK - Large 125L water tank with inlet float value and shortage alarm.
• EASY CLEAN - Easy clean with removable high quality dust filters and honeycomb cooling pads on all three sides.

See full description
Specifications for Commercial Portable Air Cooler - SAC125
  • MFR Part No.
    SAC125
  • Weight
    23.5kg
  • Supply
    230V
  • Power Rating
    250W
  • Maximum Air Flow
    9000m/hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome