Honeywell Outdoor Evaporative Air Cooler - 60L

Order Code: ZT3076777S

£639.99 Inc VAT (20%)


Description

Depth mm: 466.
Height mm: 1017.
Max. Air Flow m3/hr: 2240.
Max. Air Flow m3/hr: 2610.
No. of Speed: 3.
Tank Capacity L: 60.
Voltage V: 230.
Width mm: 700.Weather resistant and waterproof - use indoor/outdoor. To suit areas upto 80m². Mounted on castors for easy mobility. Large 400mm fan with oscillating louvres. 3 speed. Airflow - 2240m³/hr. Three-sided cooling filters. Continuous water supply connection. Overflow protection. Tank capacity - 60 litres. Power - 123w. H x W x L - 1017 x 466 x 700mm. Noise level: High 62.5dB/Medium 60.7dB/Low 58.3dB.

See full description
Specifications for Honeywell Outdoor Evaporative Air Cooler - 60L
  • Max Air Flow
    2610
  • Voltage
    230V
  • Tank Capacity
    60L
  • Width
    700mm
  • Number of Speed
    3
  • Depth
    466mm
  • Height
    1017mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome