Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
4W LED Emergency Exit Hanging Sign (FEH04)
By Firechief
Order Code:
ZT1196614P
£52.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/safety/exit-signs/4w-led-emergency-exit-hanging-sign-feh04/p/ZT1196614P
Add to quotation
View all Exit Signs
Description
Firechief 4W LED Emergency Exit Hanging Sign
Specifications
Specifications for 4W LED Emergency Exit Hanging Sign (FEH04)
MFR Part No.
139-0007
Depth
58mm
Height
436mm
Width
276mm
Weight
1.14kg
Fitting
Direct to 240AC mains
Watts
4W
Colour Temperature
4000K
Power Factor
0.9
Rated To
IP20
Lifetime
20000hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome