Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
Button Push to Make exit 1 Gang
By Newlec
Order Code:
ZT5094867S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/exit-signs/button-push-to-make-exit-1-gang/p/ZT5094867S
Add to quotation
View all Exit Signs
Description
Newlec BUTTON PUSH TO MAKE EXIT 1 GANG Commercial Door Entry System (NEW2614) NLLRBSBV
Specifications
Specifications for Button Push to Make exit 1 Gang
Width
85mm
Height
85mm
Material
Stainless Steel
Colour
White
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome