Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
Concord LED Exit Sign, Recessed, IP40, Maintained/non-maintained, 3.6V NiCD Battery
By BLE
Order Code:
ZT5151144S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£57.65
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/safety/exit-signs/concord-led-exit-sign-recessed-ip40-maintained-non-maintained-3-6v-nicd-battery/p/ZT5151144S
Add to quotation
View all Exit Signs
Description
CONCORD LED Exit Sign, Recessed, IP40, Maintained/non-maintained, 3.6V NiCD Battery
Tags:
#BulkDiscount
Specifications
Specifications for Concord LED Exit Sign, Recessed, IP40, Maintained/non-maintained, 3.6V NiCD Battery
Product Type
LED Exit Sign
IP Rating
IP40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome