Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
Concord LED Exit Sign, Surface Mount, IP40, Maintained/non-maintained, 3.6V NiCD Battery
By BLE
Order Code:
ZT5151234S
£75.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£75.99
0%
5 +
£72.95
4%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
75.99
https://www.zoro.co.uk/shop/safety/exit-signs/concord-led-exit-sign-surface-mount-ip40-maintained-non-maintained-3-6v-nicd-battery/p/ZT5151234S
Add to quotation
View all Exit Signs
Description
CONCORD LED Exit Sign, Surface Mount, IP40, Maintained/non-maintained, 3.6V NiCD Battery
Tags:
#BulkDiscount
Specifications
Specifications for Concord LED Exit Sign, Surface Mount, IP40, Maintained/non-maintained, 3.6V NiCD Battery
Product Type
LED Exit Sign
IP Rating
IP40