Emergency Exit Signs - Arrow Pointing Diagonally - Film, 200 X 200mm

Order Code: ZT2746194S

£99.99 Inc VAT (20%)


Description

Emergency exit signs, arrow pointing diagonally, only in combination with emergency sign, pack of 10, film, 200 x 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = film. Motif = direction diagonal, only in combination with emergency sign. Length = 200 mm. Height = 200 mm. Feature = long-lasting fluorescent, self-adhesive. Colour = green. Product type = emergency escape signs. Only in combination with emergency sign. Immediate orientation in the event of an emergency due to photoluminescent marking. Indicates escape routes and emergency exits. UV resistant - suitable for indoor and outdoor use. Photoluminescent emergency exit signs in compliance with ASR A1.3 are mandatory if no safety lighting has been installed. With 55 mcd, our photoluminescent emergency exit signs are significantly over the minimum values required by DIN 67510.

See full description
Specifications for Emergency Exit Signs - Arrow Pointing Diagonally - Film, 200 X 200mm
  • Colour
    Green
  • Material
    Film
  • Product Type
    Emergency Escape Signs
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Length
    200mm
  • Sign Type
    Standard
  • Height
    200mm
  • Conforms to
    ASR A1.3 / ISO 7010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome