Escape Sign Luminaire, L-Lux Standard, Ceiling Mounting

Order Code: ZT3149956S

£229.99 Inc VAT (20%)


Description

Escape sign luminaire, L-LUX STANDARD, ceiling mounting. Supplied = pre-assembled, final assembly by customer. Type of mounting = ceiling mounting. Recognition range = 27 m. Battery version = LiFePO4 3.2 V/1.5 Ah. Operating time = 1 - 8 hrs. Protection type = IP20. Bulb = LED. Power = 3, 1 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 345 mm. Width = 327 mm. Height = 67 mm. Housing material = aluminium. Colour = aluminium. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Escape sign luminaire with a modern design. Automatic test function AUTOTEST, 1 multi-coloured LED for signalling, including test button. Can be switched from continuous operation to standby mode by using a rocker switch in the luminaire. Includes 1 standard set of signs (emergency exit, escape route to right, escape route to left, escape route straight ahead) in accordance with EN ISO 7010. Polycarbonate film. Mounting of pictograms on the PMMA panel.

See full description
Specifications for Escape Sign Luminaire, L-Lux Standard, Ceiling Mounting
  • Colour
    Aluminium
  • Product Type
    Escape Sign Luminaire
  • Material
    Aluminium
    Polycarbonate
  • Width
    327mm
  • Power
    3.1W
  • Height
    67mm
  • Housing Material
    Aluminium
  • Length
    345mm