Escape Sign Luminaire, L-Lux Standard, Pendant Mounting

Order Code: ZT3149900S

£279.99 Inc VAT (20%)


Description

Escape sign luminaire, L-LUX STANDARD, pendant mounting. Supplied = pre-assembled, final assembly by customer. Type of mounting = with anchor rods (included) Recognition range = 27 m. Battery version = LiFePO4 3.2 V/1.5 Ah. Operating time = 1 - 8 hrs. Protection type = IP20. Bulb = LED. Power = 3, 1 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 345 mm. Width = 327 mm. Height = 67 mm. Housing material = aluminium. Colour = aluminium. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Escape sign luminaire with a modern design. Automatic test function AUTOTEST, 1 multi-coloured LED for signalling, including test button. Can be switched from continuous operation to standby mode by using a rocker switch in the luminaire. Includes 1 standard set of signs (emergency exit, escape route to right, escape route to left, escape route straight ahead) in accordance with EN ISO 7010. Polycarbonate film. Mounting of pictograms on the PMMA panel.

See full description
Specifications for Escape Sign Luminaire, L-Lux Standard, Pendant Mounting
  • Colour
    Aluminium
  • Housing Material
    Aluminium
  • Height
    67mm
  • Product Type
    Emergency Lights
  • Type
    Escape Sign Luminaire
  • Size
    345 mm x 327 mm x 67 mm
  • Power
    3.1W
  • Material
    Aluminium
    PMMA
    Polycarbonate
  • Width
    327mm
  • Length
    345mm