Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
exit Sign LED Emm/nm Nicd Large IP42 12 x 0.6W White Polycarbonate
By Eaton
Order Code:
ZT5069315S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/safety/exit-signs/exit-sign-led-emm-nm-nicd-large-ip42-12-x-0-6w-white-polycarbonate/p/ZT5069315S
Add to quotation
View all Exit Signs
Description
Eaton EXIT SIGN LED EMM/NM NICD LARGE IP42 12X0.6W WHI POLYCARB SC No Test ZE43ML3
Specifications
Specifications for exit Sign LED Emm/nm Nicd Large IP42 12 x 0.6W White Polycarbonate
Housing Material
Plastic
Colour Temperature
5053 - 5053 K
Width
170mm
IP Rating
IP42
Power Factor
0.84
Length
371mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome