Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
exit Sign LED Emm/nm Nicd Small IP65 8 x 0.6W White Polycarbonate 20M
By Eaton
Order Code:
ZT5069399S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/safety/exit-signs/exit-sign-led-emm-nm-nicd-small-ip65-8-x-0-6w-white-polycarbonate-20m/p/ZT5069399S
Add to quotation
View all Exit Signs
Description
Eaton EXIT SIGN LED EMM/NM NICD SMALL IP65 8X0.6W WHI POLYCARB 20M SC No Test ZE42ML3
Specifications
Specifications for exit Sign LED Emm/nm Nicd Small IP65 8 x 0.6W White Polycarbonate 20M
IP Rating
IP42
Colour Temperature
5053 - 5053 K
Housing Material
Plastic
Width
119mm
Power Factor
0.84
Length
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome