Exit Sign - Photolum (150 X 150mm) 1.3mm Rigid Photoluminescent

Order Code: ZT3420039S

£28.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£28.990%
5 - 9£27.834%
10 +£26.678%


Description

P.S.P.A Class B material - brighter compared to the standard Class A products usually used in safety signs.Once Fully Charged Will Glow For Over 10 Hours.UV Resistant - Suitable for internal or external use.Tested to DIN 67510 .Visible even in complete darkness.

Specifications for Exit Sign - Photolum (150 X 150mm) 1.3mm Rigid Photoluminescent
  • Product Type
    Exit Sign
  • Size
    150 X 150mm
  • Thickness
    1.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome