Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
exit Sign Velos Psu Em NiMH Self Test Polycarbonate
By Eaton
Order Code:
ZT5040716S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/safety/exit-signs/exit-sign-velos-psu-em-nimh-self-test-polycarbonate/p/ZT5040716S
Add to quotation
View all Exit Signs
Description
Eaton EXIT SIGN VELOS PSU EM NIMH SELF TEST POLYCARB SC Self-Test ESM-AT-3H
Specifications
Specifications for exit Sign Velos Psu Em NiMH Self Test Polycarbonate
Housing Material
Plastic
Width
346mm
Colour Temperature
5700 - 5700 K
IP Rating
IP20
Length
69mm
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome