Fire Exit Keep Clear Sign - (150 x 150mm)

Order Code: ZT1201331S

£15.29 Inc VAT (20%)
£15.994% off


Description

Constructed from a self-adhesive, reverse printed and moulded taktyle sheet that has been vacuum-formed, this 'Fire Exit Keep Clear' sign is the cost-effective way of reinforcing an important health and safety message for all. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. Conforms to all relevant regulations, ensuring that all graphical safety symbols are consistent and compliant. Complete with smooth contour lettering and pictograms as well as Braille.

Features and Benefits
• Matte finish prevents reflection to maximise visibility
• Taktyle are the leading producer of Braille signs, making the signs more accessible to all
• Patented locating rings to aid in guiding the hand to the centre of the product where the information is located
• Smooth contour lettering and pictograms to easily be understood by all

Typical Applications
• Public Buildings
• Offices
• Schools
• Warehouses
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Fire Exit Keep Clear Sign - (150 x 150mm)
  • Overall Height
    150mm
  • Sign Type
    Fire
  • Fixing Method
    Self Adhesive
  • Primary Colour
    White
  • Legend/Symbol Colour
    Blue
  • Material
    PVC
  • Overall Width
    150mm
  • Braille
    Yes
  • Description
    Fire Exit Keep Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome