Fire Exit Sign Right Arrow Self Adhesive 45cm/18'' Each

Order Code: ZT2620507S

£19.99 Inc VAT (20%)
£20.994.5% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 +£18.398%


Description

JanSan® Fire Exit Sign Right Arrow Self Adhesive 45cm / 18" is made out of sturdy PVC and is blue in colour. You can pop this sign onto a wall or a door and it will stay in places warning everyone.When there is an emergency and you and your employees need to escape the building, it’s very important that you all know where to go. This sign is a clear indicator to everyone in which direction they need to go.Fire Exit Arrow Right Sign Clearly identify your emergency escape routes SAV Size
Product Features: - Tells people where the closest fire exit is - Locate in prominent positions - Part of essential H&S signage - Sign Fire Exit Arrow Right 450x150mm - Self-adhesive Vinyl Ref SP121SAV
Specification: - Product Size 15x45cm (6x18'') - Colour White on Green - Range Fire - Case Size: Single Fire Exit Sign

See full description
Specifications for Fire Exit Sign Right Arrow Self Adhesive 45cm/18'' Each
  • Material
    Plastic
  • Colour
    Green
  • Product Type
    Safety Signs
  • Size
    450 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome