Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
14341 Eyewash Kit
By Spectrum Industrial
Order Code:
ZT1107216P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/14341-eyewash-kit/p/ZT1107216P
Add to quotation
View all Eye Wash Solutions
Description
Eyewash kit
Tags:
#BulkDiscount
Specifications
Specifications for 14341 Eyewash Kit
Width
290mm
Length
350mm
Material
Plastic
Weight
0.996kg
Type
Eyewash Kit
Colour
Green/White
Installation
Wall Mounting Bracket Included
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome