Quantity | Price | Discount |
---|---|---|
1 - 4 | £31.99 | 0% |
5 - 9 | £30.71 | 4% |
10 + | £29.43 | 8% |
Consumable Type: Eyewash pods.
Pack Quantity: 25.
Size ml: 20.
Solution: 0.9% Sodium chloride sterile.
Type: Eyewash pods.Contain 0.9% sodium chloride sterile solution. 20ml pods in packs of 25.