B Click Medical Cederroth Eyewash Bottle 500ml

Order Code: ZT3112513S

£49.99 Inc VAT (20%)


Description

Cederroth Eye Wash (500ml) has a functional design for effective flushing. The Eye Wash bottle is quick and easy to open with only a twist being required to open the botle. As well as diluting and flushing away the dangerous substance, Cederroth's buffered Eye Wash also has a neutralizing effect on splashes from alkalis and acids. Cederroth Eye Wash (500ml) provides a higher chance of saving your eyes in case of an emergency. Cederroth Eye Wash (500ml) features an integrated dust cover that keeps the eye cup clean. The dust cover also acts as an opening device.Bottle Dimensions: Ø 6.6cm x 23.5cmCederroth Eye Wash has a shelf life of 4/5 years, which is the longest shelf life among the eye wash products on the market.Cederroth Eye Wash is CE labelled, sterile and intended for single use and meets all the requirements of the new European standard.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome