B Click Medical Eyewash Bottle 500ml

Order Code: ZT1179835P

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 - 99£2.1510%
100 +£2.0315%


Description

Eyewash Bottle, Sterile emergency eye wash solution, 500ml bottle, Sodium chloride BP 0.9%w/v. For irrigation only

Specifications for B Click Medical Eyewash Bottle 500ml
  • MFR Part No.
    CM0710
  • Length
    384mm
  • Height
    200mm
  • Weight
    0.576kg
  • Width
    162mm
  • Colour
    Transparent
  • Size
    500ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome